Skip Content
SHELVING,ADD-ON,H 85,W 24,D 18,CHRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELVING,ADD-ON,H 85,W 24,D 18,CHRO

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2KPG7
  • Mfr. Model # 2KPG7
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.11 lbs

Technical Specs

  • Depth 18"
  • Colour Chrome
  • Height 85"
  • Item Wire Shelving Unit
  • Includes 4 Shelves, 2 Posts and S Hooks
  • Number of Shelves 4
  • Width 24"
  • Standards NSF
  • Shelf Capacity 800 lb.
  • Shelf Adjustments 1" Increments
  • Wire Shelving Material Steel
  • Wire Shelving Type Add on
  • Wire Shelving Finish Chrome Plated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list