Skip Content
SHELVING ADD-ON H 74 W 72 D 24 BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELVING ADD-ON H 74 W 72 D 24 BLK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2KPT2
  • Mfr. Model # 2KPT2
  • UNSPSC # 56131700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Wire shelving. Shelves adjust in 1 inch increments. 600 lb. shelf capacity. Shelves snap into place for easy set-up and repositioning. Raised shelf edges Posts include levelers. NSF certified.

Technical Specs

  • Item Add-On Unit
  • Includes 4 Shelves, 2 Posts and S Hooks
  • Colour Black
  • Depth 24"
  • Height 74"
  • Number of Shelves 4
  • Width 72"
  • Shelf Capacity 600 lb.
  • Standards NSF
  • Shelf Adjustments 1" Increments
  • Wire Shelving Material Steel
  • Wire Shelving Finish Powder Coat
  • Wire Shelving Type Add on

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list