Skip Content
SHELVING,ADD-ON,H 74,W 72,D 18,SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELVING,ADD-ON,H 74,W 72,D 18,SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2KPZ9
  • Mfr. Model # 2KPZ9
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 73.0 lbs

Technical Specs

  • Height 74"
  • Depth 18"
  • Includes 4 Shelves, 2 Posts and S Hooks
  • Colour Natural
  • Number of Shelves 4
  • Item Wire Shelving Unit
  • Width 72"
  • Shelf Adjustments 1" Increments
  • Standards NSF
  • Shelf Capacity 600 lb.
  • Wire Shelving Type Add on
  • Wire Shelving Material Stainless Steel
  • Wire Shelving Finish Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list