Skip Content
SHELVING,ADD-ON,H 74,W 24,D 24,BLAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELVING,ADD-ON,H 74,W 24,D 24,BLAC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2KPR7
  • Mfr. Model # 2KPR7
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 113.0 lbs

Technical Specs

  • Depth 24"
  • Colour Black
  • Height 74"
  • Includes 4 Shelves, 2 Posts and S Hooks
  • Number of Shelves 4
  • Item Wire Shelving Unit
  • Width 24"
  • Shelf Adjustments 1" Increments
  • Shelf Capacity 800 lb.
  • Standards NSF
  • Wire Shelving Material Steel
  • Wire Shelving Finish Powder Coat
  • Wire Shelving Type Add on

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list