Skip Content
SHELVING,ADD-ON,H 63,W 48,D 24,SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELVING,ADD-ON,H 63,W 48,D 24,SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2KPY7
  • Mfr. Model # 2KPY7
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.0 lbs

Technical Specs

  • Colour Natural
  • Depth 24"
  • Height 63"
  • Includes 4 Shelves, 2 Posts and S Hooks
  • Number of Shelves 4
  • Width 48"
  • Item Wire Shelving Unit
  • Shelf Capacity 800 lb.
  • Shelf Adjustments 1" Increments
  • Standards NSF
  • Wire Shelving Material Stainless Steel
  • Wire Shelving Type Add on
  • Wire Shelving Finish Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list