Skip Content
SHELVING ADD ON 85X48X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELVING ADD ON 85X48X24

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2KPH5
  • Mfr. Model # 2KPH5
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.0 lbs

Technical Specs

  • Colour Chrome
  • Depth 24"
  • Item Wire Shelving Unit
  • Includes 4 Shelves, 2 Posts and S Hooks
  • Height 85"
  • Number of Shelves 4
  • Width 48"
  • Standards NSF
  • Shelf Adjustments 1" Increments
  • Shelf Capacity 800 lb.
  • Wire Shelving Material Steel
  • Wire Shelving Type Add on
  • Wire Shelving Finish Chrome Plated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list