SHELVING,STARTER,H 63,W 36,D 18,SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

SHELVING,STARTER,H 63,W 36,D 18,SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2KPT4
  • Mfr. Model # 2KPT4
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2045
  • Shipping Weight 46.0 lbs
Compare

Product Details

Shelves adjust in 1 inch increments. 800-lb. shelf capacity on 24, 36, and 48 inch widths (based on evenly distributed loads). 600-lb. shelf capacity on 60 and 72 inch widths (based on evenly distributed loads). Add-on shelving units, additional shelves, liners and other accessories available.

Technical Specs

  • Colour Silver
  • Includes (4) Shelves, (4) Posts and S Hooks
  • Shelf Capacity 800 lb.
  • Item Wire Shelving Unit
  • Shelf Adjustments 1" Increments
  • Standards NSF
  • Wire Shelving Material Stainless Steel
  • Wire Shelving Type Starter
  • Wire Shelving Finish Stainless Steel

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list