SHELTER SMOKING DELUXE 10-12 PERSON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHELTER SMOKING DELUXE 10-12 PERSON

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDSSH93
  • Mfr. Model # DSSH93
  • UNSPSC # 95141801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1340.0 lbs

Technical Specs

  • Finish Aluminum
  • Height 103"
  • Includes Concrete Hardware Anchors
  • Item Deluxe Smoking Shelter
  • Length 93"
  • Material Aluminum
  • Width 105"
  • Number of Sides 3
  • Roof Design Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list