SHELTER 20X20X8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHELTER 20X20X8IN

HARNOIS SHELTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PDV2BXR2020
  • Mfr. Model # 2BXR2020
  • UNSPSC # 95141801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 501.0 lbs

Technical Specs

  • Colour White
  • Includes Hardware
  • For Use With Car Storage
  • Construction Metal, Polyethylene
  • Doors 2
  • Door Opening Height 8 ft.
  • Assembled/Unassembled Unassembled
  • Door Opening Width 20 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list