Skip Content
SHELTER 18X20X6FT11IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELTER 18X20X6FT11IN

HARNOIS SHELTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PDV2BXL1820
  • Mfr. Model # 2BXL1820
  • UNSPSC # 95141801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 433.0 lbs

Technical Specs

  • For Use With Car Storage
  • Includes Hardware
  • Colour White
  • Construction Metal, Polyethylene
  • Doors 2
  • Door Opening Height 6-59/64 ft.
  • Door Opening Width 18 ft.
  • Assembled/Unassembled Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list