Skip Content
SHELLZONE UNIVERSAL ANTIFREEZE 205L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELLZONE UNIVERSAL ANTIFREEZE 205L

SHELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHE550029466
  • Mfr. Model # 550029466
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 551.548 lbs

Technical Specs

  • Application Anti-Freeze
  • Colour Yellow
  • Container Type Drum
  • Flash Point (F) Greater Than 116 Degrees C/241 Degrees F
  • Package Quantity 1
  • Item Coolant/Antifreeze
  • Pour Point (F) -34
  • Appearance Yellow Liquid
  • Size/Net Weight 551.5 lbs.
  • Size 205 L
  • pH 10.4
  • Freezing Point (F) Typical -37 Degrees C/-35 Degrees F
  • pH Value 8.3
  • Dissolves Water
  • Specific Gravity 1.13
  • Boiling Point (F) Greater Than 100 Degrees C / 212 Degrees F Estimated Value
  • For Use With All Vehicles
  • Type Anti-Freeze
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List