Skip Content
SHELLZONE UNIVERSAL ANTFREEZE 3.78L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELLZONE UNIVERSAL ANTFREEZE 3.78L

SHELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHE550031552
  • Mfr. Model # 550031552
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.488 lbs

Technical Specs

  • Application Anti-Freeze
  • Container Type Jug
  • Colour Yellow
  • Item Coolant/Antifreeze
  • Flash Point (F) Greater Than 116 Degrees C/241 Degrees F
  • Package Quantity 1
  • Pour Point (F) -34
  • Size 3.78 L
  • pH 10.4
  • Appearance Yellow Liquid
  • Size/Net Weight 41.5 lbs.
  • Specific Gravity 1.13
  • Dissolves Water
  • Boiling Point (F) Greater Than 100 Degrees C / 212 Degrees F Estimated Value
  • pH Value 8.3
  • Freezing Point (F) Typical -37 Degrees C/-35 Degrees F
  • For Use With All Vehicles
  • Type Anti-Freeze

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list