SHELLZONE HI-PHOS 50/50 A/F (1100L) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHELLZONE HI-PHOS 50/50 A/F (1100L)

SHELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHE550032556
  • Mfr. Model # 550032556
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2516.958 lbs

Technical Specs

  • Application Anti-Freeze
  • Container Type Tote/Bulk
  • Flash Point (F) Greater Than 118 Degrees C / 244 Degrees F
  • Colour Green
  • Package Quantity 1
  • Item Coolant/Antifreeze
  • Pour Point (F) -34
  • Size 1100 L
  • pH 8.3
  • Size/Net Weight 2517.0 lbs.
  • Appearance Green Liquid
  • Dissolves Water
  • pH Value 8.3
  • Boiling Point (F) Greater Than 100 Degrees C / 212 Degrees F Estimated Value
  • Specific Gravity 1.07
  • Freezing Point (F) Typical -37 Degrees C/-35 Degrees F
  • For Use With All Vehicles
  • Type Prediluted

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list