Skip Content
SHELLAC SPRAY BULLSEYE CLR 340G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELLAC SPRAY BULLSEYE CLR 340G

ZINSSER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLMZ00418
  • Mfr. Model # Z00418
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.083 lbs

Technical Specs

  • Finish Gloss
  • Colour Clear
  • For Use With Wood
  • Size 340 g
  • Item Shellac
  • Base Type Solvent
  • Application Method Spray
  • Surface Wood
  • Coverage 8 - 10 sq. ft.
  • Dry Time 1 hr.
  • VOC Content MIR Compliant
  • Exposure Conditions Mild to Moderate
  • Dry Time Recoat 1 hr.
  • Dry Time Tack Free 30 min.
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Resin Type Shellac
  • Standards USDA Acceptable
  • Net Weight 340 g
  • Paint Color Family Clears
  • Paint and Primer Finish Gloss
  • Paint and Primer Application Method Spray
  • Paint and Primer Surface Material Wood
  • Paint and Primer Sub Category Primers
  • Paint Primer, Sealers & Rust Reformers Item Primer

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list