Skip Content
SHELLAC BIN ADVANCED 3.78L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELLAC BIN ADVANCED 3.78L

ZINSSER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM273873
  • Mfr. Model # 273873
  • UNSPSC # 31211500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Colour White
  • Finish Flat
  • For Use With Latex or Oil-based Architectural Pain
  • Size 3.78 L
  • Item Primer
  • Dry Time 25 min.
  • Coverage 300 - 400 sq. ft.
  • Base Type Solvent
  • Application Method Brush, Roll, Spray
  • VOC Content Less than 100 g/l
  • Exposure Conditions Interior/exterior
  • Cure Time 7 days
  • Dry Time Recoat 45 - 60 min.
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Resin Type Acrylic
  • Green Environmental Attribute Meets LEED Requirements
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List