Skip Content
SHELL TURBO T OIL 100 (208.2L) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHELL TURBO T OIL 100 (208.2L)

SHELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHE550029834
  • Mfr. Model # 550029834
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 435.732 lbs

Technical Specs

  • SAE Grade 100
  • Item Industrial Oil
  • Viscosity Index 107
  • Size 208.2 L

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list