Skip Content
SHELF WIRE CHROME PLATED 14X30IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF WIRE CHROME PLATED 14X30IN

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPW1430NC
  • Mfr. Model # 1430NC
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2046
  • Shipping Weight 7.0 lbs

Product Details

Chrome plated super Erecta(T) shelve. Plastic sleeves are included with each shelf. Dimensions 14 inches long x 30 inches wide. Package quantity 2.

Technical Specs

  • Depth 14"
  • Colour Silver
  • Item Wire Shelf
  • Finish Chrome Plated
  • Width 30"
  • Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list