Skip Content
SHELF U-BOAT 60X24 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF U-BOAT 60X24 IN.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4VMD5
  • Mfr. Model # 4VMD5
  • UNSPSC # 52171001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 59.0 lbs

Product Details

Platform Truck Shelf, For Use With 4VMC6, Load Capacity 200 lb., Material Steel, Powder Coat Finish, Overall Height 1-1/16 In., Overall Length 60 In., Overall Width 24 In., Colour Red.

Technical Specs

  • Colour Red
  • Finish Powder Coated
  • For Use With GGM4VMC6
  • Item Platform Truck Shelf
  • Material Steel
  • Load Capacity 200 lbs.
  • Overall Width 24"
  • Overall Height 1-1/16"
  • Overall Length 60"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list