Skip Content
SHELF U-BOAT 48X16 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF U-BOAT 48X16 IN.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4VMD6
  • Mfr. Model # 4VMD6
  • UNSPSC # 52171001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Product Details

Platform Truck Shelf, For Use With 4VMC7,4VMC9,4VMD3, Load Capacity 200 lb., Material Steel, Powder Coat Finish, Overall Height 1-1/16 In., Overall Length 48 In., Overall Width 16 In., Colour Red.

Technical Specs

  • Colour Red
  • Item Platform Truck Shelf
  • Finish Powder Coated
  • For Use With GGM4VMC7, GGM4VMC9, GGM4VMD3
  • Material Steel
  • Load Capacity 200 lbs.
  • Overall Height 1-1/16"
  • Overall Length 48"
  • Overall Width 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list