Skip Content
SHELF TRUCK 48 CFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELF TRUCK 48 CFT

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPWCLT48
  • Mfr. Model # CLT48
  • UNSPSC # 24101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 172.0 lbs

Technical Specs

  • Includes -
  • Material Polymer
  • Item Linen Cart
  • Colour Slate Blue
  • Overall Height 68-1/4"
  • Overall Length 48"
  • Load Capacity 800 lbs.
  • Overall Width 28-1/4"
  • Caster Size 6"
  • Caster Type (4) Swivel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List