Skip Content
SHELF SUPER ADJ 5 TIER 18X60X74 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF SUPER ADJ 5 TIER 18X60X74

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPW5A367C
  • Mfr. Model # 5A367C
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2043
  • Shipping Weight 101.5 lbs

Product Details

Super adjustable Super Erecta shelving. Corner release for adjusting shelf. Open wire shelf. Site select post for 1 in. adjustment. 600-800 lbs. capacity per shelf. Chrome plated finish. Consists of: one 5-pack of shelves and one 4-pack of starter posts.

Technical Specs

  • Height 74"
  • Includes 5 Shelves,4 Posts and S Hooks
  • Depth 18"
  • Item Shelf Super Adj 5 Tier
  • Width 60"
  • Shelf Adjustments 1" Increments
  • Wire Shelving Finish Chrome Plated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list