Skip Content
SHELF STAINLESS STEEL 24INW X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF STAINLESS STEEL 24INW X

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSSS2436
  • Mfr. Model # SSS2436
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 129.0 lbs

Technical Specs

  • Colour Silver
  • Depth 24"
  • Height 74"
  • Finish Stainless Steel
  • Gauge 18
  • Includes (4) Adjustable Shelves
  • Item Stainless Steel Shelving
  • Material 304 Stainless Steel
  • Width 36"
  • Number of Shelves 4
  • Shelf Capacity 600 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Shelving Type Freestanding
  • Shelving Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list