SHELF SOLID WALL 18X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHELF SOLID WALL 18X36

NEW AGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6TJL1
  • Mfr. Model # 6TJL1
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Colour Natural
  • Depth 18"
  • Finish Polished
  • Gauge 12
  • Material Aluminum
  • Item Wall Shelf
  • Width 36"
  • Shelf Capacity 300 lb.
  • Overall Height 13-1/2"
  • Standards NSF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list