Skip Content
SHELF SIDE/BACK LEDGE,4 H X 24 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF SIDE/BACK LEDGE,4 H X 24 IN.

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JNU9
  • Mfr. Model # 5JNU9
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.74 lbs

Technical Specs

  • Colour Silver
  • Finish Chrome
  • Height 4"
  • Includes Spring Clip Tabs
  • Width 24"
  • Material Steel
  • Item Shelf Side/Back Ledge
  • Standards NSF, ISO 9001-9002

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list