Skip Content
SHELF ROTO 37-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHELF ROTO 37-1/2IN

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM02420
  • Mfr. Model # 02420
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1998
  • Shipping Weight 43.0 lbs

Product Details

Mobile storage unit can easily be moved to different work areas, ideal for assembly components. 19 7/8 in. wide unit takes up very little floor space. Four shelves rotate on an independent central metal shaft. Shelf depth - 2-1/8 in., shelf diameter - 19-

Technical Specs

  • Item 19 7/8" Deep x 37" High
  • Material Plastic
  • Overall Height 37-1/2"
  • Number of Shelves 4
  • Permanent Bins/Shelf 6
  • Colour Black
  • Load Capacity 300 lbs.
  • Shelf Type Flat-Bottom
  • Overall Dia. 19-7/8"
  • Shelf Dia. 19-7/8"
  • Load Cap. per Shelf 75 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list