Skip Content
SHELF POST,85 IN.,STAINLESS STEEL,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELF POST,85 IN.,STAINLESS STEEL,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GTE7
  • Mfr. Model # 5GTE7
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.972 lbs

Technical Specs

  • Colour Silver
  • Finish Natural
  • Item Shelf Post
  • For Use With 2KPW4, 2KRC1, 2KPW5, 2KRC2, 2KPW6, 2KRC3
  • Material Stainless Steel
  • Post Height 85"
  • Post Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list