Skip Content
SHELF POST,74 IN.,RED,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELF POST,74 IN.,RED,PK2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GTE2
  • Mfr. Model # 5GTE2
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.206 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Red
  • For Use With 5GPX0, 5GPX1, 5GPX2, 5GPX3, 5GPX4, 5GPX5
  • Item Shelf Post
  • Post Height 74"
  • Material Steel
  • Post Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list