Skip Content
SHELF POST,63 IN.,GREEN,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELF POST,63 IN.,GREEN,PK2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GTD7
  • Mfr. Model # 5GTD7
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.24 lbs

Technical Specs

  • Colour Green
  • Finish Powder Coated
  • Material Steel
  • Item Shelf Post
  • For Use With 5GPN0, 5GPN1, 5GPN2, 5GPN3, 5GPN4, 5GPN5
  • Post Height 63"
  • Post Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list