Skip Content
SHELF PAK (5) 48X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF PAK (5) 48X24

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENJ24S
  • Mfr. Model # J24S
  • UNSPSC # 30162300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.0 lbs

Technical Specs

  • Colour Standard Colors,quick Ship Colors,premium Color
  • Depth (In.) 24"
  • Finish Polyester/epoxy Powder Paint
  • Package Quantity 1
  • Includes Hinges, Bolts and Nuts
  • Item Jumbo Storage Cabinet (assembled)
  • Type Storage
  • Standards SCS/ANSI BIFMA
  • Shelf Material Cold Rolled Carbon Steel
  • Width (In.) 48"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List