!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHELF,OPTIONAL

SHELF,OPTIONAL

APPROVED VENDOR

SHELF,OPTIONAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHELF,OPTIONAL

SHELF,OPTIONAL

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM1UMC9
  • Mfr. Model # 1UMC9
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Shipped unassembled. Chrome finish. 4 polyurethane casters. 3 sided design prevents items from falling off the back and sides of the cart.

Technical Specs

  • Item Wire Shelf
  • Finish Chrome
  • Overall Width 61-3/4"
  • Load Capacity 225 lbs.
  • Colour Silver
  • Material Steel
  • Shelf Width 23-1/2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list