Skip Content
SHELF OPTIONAL 3RD FOR 270168 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SHELF OPTIONAL 3RD FOR 270168

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WES270169
  • Mfr. Model # 270169
  • UNSPSC # 24101511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.9 lbs

Product Details

Utility, service cart optional third shelf, 24 inch x 36 inch size.

Technical Specs

  • Overall Depth 36"
  • Item Third Shelf
  • Overall Width 24"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list