Skip Content
SHELF OPTIONAL 3RD FOR 270166 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELF OPTIONAL 3RD FOR 270166

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WES270167
  • Mfr. Model # 270167
  • UNSPSC # 24101511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.2 lbs

Product Details

Utility, service cart optional third shelf, 16 inch x 30 inch size.

Technical Specs

  • Overall Width 16"
  • Item Third Shelf
  • Overall Depth 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list