Skip Content
SHELF METAL FOR 1925/1924, 1906/190 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF METAL FOR 1925/1924, 1906/190

EAGLE MANUFACTURING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGL1919
  • Mfr. Model # 1919
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.05 lbs

Technical Specs

  • Item Shelf
  • Material Galvanized Steel
  • Height 1"
  • Depth 15"
  • Width 20"
  • Standards OSHA, NFPA Code 30
  • Sub-Category Shelves and Dividers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list