Skip Content
SHELF MARKER,6 W X 1-1/4 IN. H,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELF MARKER,6 W X 1-1/4 IN. H,RED

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6GJW8
  • Mfr. Model # 6GJW8
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • For Use With 1" High Labels
  • Height 1-1/4"
  • Colour Red
  • Material Plastic
  • Width 6"
  • Item Shelf Marker
  • Finish Matte

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list