Skip Content
SHELF LINER,60 X 24 IN.,RED,PK4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELF LINER,60 X 24 IN.,RED,PK4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GRH6
  • Mfr. Model # 5GRH6
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • Colour Red
  • Depth 24"
  • For Use With 2KNX6, 2HGK2, 2KPY8, 2KPP9, 1ZTH8, 1APA1, 2KPV7, 2KPN8
  • Material Plastic
  • Item Shelf Liner
  • Width 60"
  • Finish Matte
  • Standards NSF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list