Skip Content
SHELF LIFE LABEL,2 IN. H,2 IN. W,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF LIFE LABEL,2 IN. H,2 IN. W,PK

DAYMARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6GUU2
  • Mfr. Model # 6GUU2
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Height 2"
  • Colour Blue
  • Material Paper
  • Item Shelf Life Label
  • Width 2"
  • Language English
  • Legend Item, Date, Use By, Initials

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list