SHELF KIT 24X48 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHELF KIT 24X48 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSUS2448
  • Mfr. Model # SUS2448
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Wire shelving accessories. Replacement shelves include 4 split sleeves. Caster kit includes 4 in. x 3 in. nonmarking TPR casters (2 locking/2 standard). Split sleeves work with all models.

Technical Specs

  • Depth 48"
  • Item Shelving Kit
  • Material Wire Metal
  • Number of Shelves 1
  • Width 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list