SHELF HI-TECH MEDIUM-DUTY 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHELF HI-TECH MEDIUM-DUTY 5/PK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL5135-4818-5
  • Mfr. Model # 5135-4818-5
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2051
  • Shipping Weight 57.5 lbs

Product Details

Additional Shelf, Material Cold Rolled Sheet Steel, Gauge 22, Gray, Width 48 In., Depth 18 In., Height 1-1/4 In., Finish Powder Coat, Shelf Capacity 375 lbs., Includes 20 Clips.

Technical Specs

  • Depth 18"
  • Finish Powder Coated
  • For Use With Hallowell Shelving
  • Colour Gray
  • Gauge 22
  • Height 1-1/4"
  • Includes 20 Clips
  • Item Additional Shelf, 5 pack
  • Width 48"
  • Material Cold Rolled Sheet Steel
  • Shelf Capacity 375 lbs.
  • Assembly Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list