Skip Content
SHELF HI-TECH MEDIUM-DUTY 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF HI-TECH MEDIUM-DUTY 5/PK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL5135-3618-5
  • Mfr. Model # 5135-3618-5
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2051
  • Shipping Weight 43.0 lbs

Product Details

Additional Shelf, Material Cold Rolled Sheet Steel, Gauge 22, Gray, Width 36 In., Depth 18 In., Height 1-1/4 In., Finish Powder Coat, Shelf Capacity 500 lbs., Includes 20 Clips.

Technical Specs

  • Depth 18"
  • Colour Gray
  • For Use With Hallowell Shelving
  • Finish Powder Coated
  • Gauge 22
  • Height 1-1/4"
  • Includes 20 Clips
  • Item Additional Shelf, 5 pack
  • Material Cold Rolled Sheet Steel
  • Width 36"
  • Shelf Capacity 500 lb.
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Assembly Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list