Skip Content
SHELF HI-TECH HEAVY-DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF HI-TECH HEAVY-DUTY

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL5138-3618
  • Mfr. Model # 5138-3618
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.3 lbs

Product Details

Starter units include two beaded front posts, two angle back posts, one pair back sway braces, two pair side sway braces and 5 - 8 shelves. Adder units include one beaded front post, two angle back posts, one pair back sway braces, one pair side sway braces and 5 - 8 shelves. Available in gray.

Technical Specs

  • Colour Gray
  • Depth 18"
  • Gauge 20 ga
  • Finish Powder Coated
  • Height 1-1/4"
  • Includes 4 Clips
  • For Use With Hallowell Shelving
  • Item Additional Shelf
  • Width 36"
  • Shelf Capacity 800 lbs.
  • Material Cold Rolled Sheet Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list