Skip Content
SHELF HI-TECH HEAVY-DUTY 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF HI-TECH HEAVY-DUTY 5/PK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL5138-4818-5
  • Mfr. Model # 5138-4818-5
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2051
  • Shipping Weight 67.0 lbs

Product Details

Additional Shelf, Material Cold Rolled Sheet Steel, Gauge 20, Gray, Width 48 In., Depth 18 In., Height 1-1/4 In., Finish Powder Coat, Shelf Capacity 425 lbs., Includes 20 Clips.

Technical Specs

  • Finish Powder Coated
  • For Use With Hallowell Shelving
  • Depth 18"
  • Gauge 20
  • Colour Gray
  • Height 1-1/4"
  • Includes 20 Clips
  • Material Cold Rolled Sheet Steel
  • Width 48"
  • Item Additional Shelf, 5 pack
  • Shelf Capacity 425 lbs.
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Assembly Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list