Skip Content
SHELF HI-TECH HEAVY-DUTY 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF HI-TECH HEAVY-DUTY 5/PK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL5138-3612-5
  • Mfr. Model # 5138-3612-5
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2051
  • Shipping Weight 39.0 lbs

Product Details

Additional Shelf, Material Cold Rolled Sheet Steel, Gauge 20, Gray, Width 36 In., Depth 12 In., Height 1-1/4 In., Finish Powder Coat, Shelf Capacity 800 lbs., Includes 20 Clips.

Technical Specs

  • Colour Gray
  • Depth 12"
  • Finish Powder Coated
  • Height 1-1/4"
  • Item Additional Shelf, 5 pack
  • Shelf Capacity 800 lb.
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • For Use With Hallowell Shelving
  • Gauge 20
  • Includes 20 Clips
  • Material Cold Rolled Sheet Steel
  • Width 36"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Assembly Unassembled

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List