SHELF HI-TECH EXTRA HEAVY-DUTY 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHELF HI-TECH EXTRA HEAVY-DUTY 5/PK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL5139-4818-5
  • Mfr. Model # 5139-4818-5
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2051
  • Shipping Weight 89.5 lbs

Product Details

Additional Shelf, Material Cold Rolled Sheet Steel, Gauge 18, Gray, Width 48 In., Depth 18 In., Height 1-1/4 In., Finish Powder Coat, Shelf Capacity 900 lbs., Includes 20 Clips.

Technical Specs

  • Colour Gray
  • Depth 18"
  • Finish Powder Coated
  • For Use With Hallowell Shelving
  • Gauge 18
  • Height 1-1/4"
  • Item Additional Shelf, 5 pack
  • Includes 20 Clips
  • Material Cold Rolled Sheet Steel
  • Shelf Capacity 900 lb.
  • Width 48"
  • Assembly Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list