SHELF HI-TECH EXTRA HEAVY-DUTY 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHELF HI-TECH EXTRA HEAVY-DUTY 5/PK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL5139-4812-5
  • Mfr. Model # 5139-4812-5
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2051
  • Shipping Weight 68.0 lbs

Product Details

Starter units include two beaded front posts, two angle back posts, one pair back sway braces, two pair side sway braces and 5 - 8 shelves. Adder units include one beaded front post, two angle back posts, one pair back sway braces, one pair side sway braces and 5 - 8 shelves. Available in gray.

Technical Specs

  • Colour Gray
  • Depth 12"
  • Finish Powder Coated
  • For Use With Hallowell Shelving
  • Gauge 18 ga
  • Height 1-1/4"
  • Includes 20 Clips
  • Item Additional Shelf
  • Material Cold Rolled Sheet Steel
  • Shelf Capacity 750 lbs.
  • Width 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list