Skip Content
SHELF HD 3000LB 36X18X72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF HD 3000LB 36X18X72

EDSAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDS1250
  • Mfr. Model # 1250
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2050
  • Shipping Weight 167.0 lbs

Product Details

High capacity reinforced shelving designed to hold the heaviest loads. Each shelf has an additional channel formed stiffener welded to the underside to prevent flexing under heavy load. Includes (5) 14 gauge, 2 inch deep channel formed shelves, adjustable

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Depth 18"
  • Gauge 14
  • Height 72"
  • Includes Hardware
  • Item Shelving Unit
  • Material Steel
  • Width 36"
  • Shelf Adjustments 1"
  • Shelf Capacity 3000 lb.
  • Shelving Type Freestanding
  • Shelving Style Open
  • Number of Shelves 5

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list