SHELF HD 24X48X96 #95 GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHELF HD 24X48X96 #95 GRAY

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMHDS244896-95
  • Mfr. Model # HDS244896-95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 301.0 lbs

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Gauge 14 Gauge Shelves, 12 Gauge Uprights
  • Depth 48"
  • Height 96"
  • Includes (5) Shelves, (4) Posts, (80) Nuts, Bolts
  • Item Shelving Unit
  • Number of Shelves 5
  • Material Steel
  • Width 24"
  • Shelf Capacity 3,000 lbs.
  • Shelving Type Freestanding
  • Shelf Adjustments 1" Increments
  • Shelving Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list