Skip Content
SHELF HD 24X48X72 #95 GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF HD 24X48X72 #95 GRAY

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMHDS244872-95
  • Mfr. Model # HDS244872-95
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2050
  • Shipping Weight 36.5 lbs

Product Details

5 shelf extra heavy-duty shelving. Holds 3,000 lbs. per shelf. For heavier boxed items, dies, tools, cans and other open stock. 12 gauge galvanized steel corner posts. 14 gauge steel. Shelves adjustable on 1 in. centres.

Technical Specs

  • Depth 48"
  • Colour Gray
  • Height 72"
  • Gauge 14 Gauge Shelves, 12 Gauge Uprights
  • Finish Powder Coated
  • Includes (5) Shelves, (4) Posts, (80) Nuts, Bolts
  • Item Shelving Unit
  • Material Steel
  • Number of Shelves 5
  • Width 24"
  • Shelf Capacity 3,000 lbs.
  • Shelf Adjustments 1" Increments
  • Shelving Style Open
  • Shelving Type Freestanding

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list