Skip Content
SHELF HANGER/RAIL ROD,48 IN.,CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF HANGER/RAIL ROD,48 IN.,CHROME

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GRT0
  • Mfr. Model # 5GRT0
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Silver
  • Finish Chrome
  • For Use With 48" Steel Shelves
  • Item Shelf Hanger/Rail Rod
  • Material Steel
  • Width 48"
  • Standards NSF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list