Skip Content
SHELF FOR 1870GYM CABINET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF FOR 1870GYM CABINET

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TEN301GYM
  • Mfr. Model # 301GYM
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2011
  • Shipping Weight 8.0 lbs

Product Details

Additional shelves for industrial unassembled cabinets. Medium grey in colour. Dimensions: 3/4 inch x 36 inch x 18 inch.

Technical Specs

  • Colour Medium Grey
  • Item Additional Shelf
  • Width 36"
  • Height 3/4"
  • Finish Polyester/Epoxy Powder Paint
  • Length 18"
  • For Use With Tennsco Storage Cabinets
  • Material Cold Rolled Carbon Steel
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List