Skip Content
SHELF F/5560M/5560 CABINETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF F/5560M/5560 CABINETS

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT29944
  • Mfr. Model # 29944
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2714
  • Shipping Weight 16.25 lbs

Product Details

Sure Grip EX(TM) high performance, extra security cabinets, extra steel shelves, 60 - 34 inch width.

Technical Specs

  • For Use With Two Door 60 gal. Cabinets
  • Height 2"
  • Item Spillslope(R) Steel Shelf
  • Depth 29"
  • Width 30-3/8"
  • Material Galvanized Steel
  • Standards ANSI MH28.1
  • Load Capacity 350 lb.
  • Sub-Category Shelves and Dividers

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List